• USA Home
  • 569685-U - Titan PFP UHPLC Guard Cartridges, 1.9 μm

569685-U Supelco

Titan PFP UHPLC Guard Cartridges, 1.9 μm

particle size 1.9 μm, L × I.D. 0.5 cm × 3.0 mm



Related Categories Analytical/Chromatography, HPLC, HPLC Columns, by Brand for Small Molecules, Titan PFP UHPLC Columns, 1.9 μm, Titan PFP UHPLC Guard Cartridges, 1.9 μm More...
feature   endcapped
parameter   14,503 psi pressure (1000 bar)
  60 °C max. temp.
application(s)   HPLC: suitable
L × I.D.   0.5 cm × 3.0 mm
matrix active group   PFP (pentafluorophenyl) phase
  PFP (pentafluorophenyl) phase
pore size   0.7 cm3/g pore volume
  1.9 μm particle size
  1.9 μm particle size
  120 Å pore size
surface area   300 m2/g
pH-range   2 - 8
mode of chromatography   hydrophilic interaction (HILIC)
  reversed phase


Legal Information

Titan is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Milli-Q® Water Purification Solutions
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?