• USA Home
  • 57230-U - Supelclean ENVI-8 SPE Tube

57230-U Supelco

Supelclean ENVI-8 SPE Tube

bed wt. 100 mg, volume 1 mL, pk of 108



Related Categories Analytical/Chromatography, Sample Preparation & Purification, Solid Phase Extraction (SPE), Supelclean ENVI and Supelclean SPE Cartridges, Supelclean ENVI-8 SPE Products More...
material   PE frit (20 μm porosity)
  polypropylene hardware
feature   endcapped
composition   bed wt., 100 mg
packaging   pk of 108
extent of labeling   14% C loading
volume   1 mL
matrix   silica gel base material (irregularly shaped, acid washed)
matrix active group   C8 (octyl) bonding, polymerically bonded
particle size   45 μm
pore size   0.8 cm3/g pore volume
  60 Å pore size
surface area   475 m2/g
mode of chromatography   reversed phase


General description

Retention Mechanism: Reversed-phase
Sample Matrix Compatibility: Aqueous solutions (drinking, ground, waste water)

• High 14% C loading for increased binding capacities and higher recoveries
• Higher carbon loading also offers greater resistance to extreme pH conditions
• Excellent for cleaning, extracting and concentrating pollutants from aqueous environmental samples
• Used for extracting herbicides, fungicides, and pesticides from waste material

Legal Information

ENVI is a trademark of Sigma-Aldrich Co. LLC

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Price and Availability

Milli-Q® Water Purification Solutions
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.


Certificate of Analysis

Protocols & Articles


Solid Phase Extraction: Reversed-Phase Methodology

Reversed-phase SPE is considered the least selective retention mechanism when compared to normalphase or ion-exchange SPE. In other words, it may be difficult for a reversed-phase method or bonded ch...
Keywords: Environmental, Evaporation, Gas chromatography, High performance liquid chromatography, Homogenization, Metabolites, Phase transitions, Solid phase extractions, Solvents

Related Content

SPE Cartridges (Tubes) - Phase Selection Guide

The SPE Tube Configuraton Guide will help you choose the appropriate bed weight and cartridge dimensions.
Keywords: Agriculture, Calorimetry, Environmental, Fractionation, High performance liquid chromatography, Liquid chromatography mass spectrometry, Mass spectrometry, Pesticides, Pharmaceutical, Solid phase extractions

Solid Phase Extraction: Fundamentals and Recent Developments [Webinar]

Solid Phase Extraction (SPE) has become a popular technique for sample preparation due to its convenience, effectiveness, relatively low solvent usage and versatility. The focus of this webinar is on...
Keywords: Sample preparations, Solid phase extractions

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?