• USA Home
  • 59310-U - SUPELCOGEL C611, 6% Crosslinked HPLC Column

EMAIL THIS PAGE TO A FRIEND
59310-U Supelco

SUPELCOGEL C611, 6% Crosslinked HPLC Column

9 μm particle size, L × I.D. 30 cm × 7.8 mm

Synonym: SUPELCOGEL 6% Cross Linked HPLC Columns

  •  eCl@ss 32110501

  •  NACRES SB.52

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns for Carbohydrates, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, SUPELCOGEL HPLC Columns,
Quality Level   100
mfr. no.   SUPELCOGEL
parameter   400 bar pressure (5801 psi)
  60 °C max. temp.
application(s)   HPLC: suitable
L × I.D.   30 cm × 7.8 mm
matrix   sulfonated polystyrene/divinylbenzene, spherical particle platform
particle size   9 μm
separation technique   ion exclusion
  ligand exchange

Description

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Personal Protective Equipment 
RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number

Frequently Asked Questions

Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What is the recommended storage solvent for Product 59310-U, SUPELCOGEL C-611 HPLC Column?
The recommended storage solvent forProduct 59310-U,SUPELCOGEL C-611 HPLC Column, is water.
What is the % crosslinkage of the SUPELCOGEL Columns?
All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Show more questions
Protocols & Articles

Articles

Food & Beverage Analysis: Sugars & Saccharides

Simple sugars using hydrophilic interaction chromatography (HILIC): Chromatographic analysis of simple sugars can be challenging because these compounds are highly polar, uncharged, and lack a chromo...
Keywords: Chromatography, Food Analysis, High performance liquid chromatography, Ion Exchange, Mass spectrometry, Sample preparations, Separation

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #

Description

Add to Cart

59306-U SUPELCOGEL Ca Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?