• USA Home
  • 59315 - SUPELCOGEL Ag2, 6% Crosslinked HPLC Column

EMAIL THIS PAGE TO A FRIEND
59315 Supelco

SUPELCOGEL Ag2, 6% Crosslinked HPLC Column

9 μm particle size, L × I.D. 30 cm × 7.8 mm, AG2

Synonym: SUPELCOGEL 6% Cross Linked HPLC Columns

  •  eCl@ss 32110501

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns for Carbohydrates, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, SUPELCOGEL HPLC Columns,
mfr. no.   SUPELCOGEL
parameter   500 psi max. pressure
  85 °C max. temp.
application(s)   HPLC: suitable
L × I.D.   30 cm × 7.8 mm
matrix   sulfonated polystyrene/divinylbenzene, spherical particle platform
particle size   9 μm
separation technique   ligand exchange

Description

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number

Frequently Asked Questions

Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the maximum pressure for Product 59315, SUPELCOGEL Ag2 HPLC Column?
This column is very susceptible to high pressure. We recommend that you set your instrument so that the pressure does not exceed 500 psi.
How can I remove organic contamination from Product 59315, SUPELCOGEL Ag2 HPLC Column?
To remove organic contamination, try pumping the column in reverse flow at 0.1ml/min with 5:95 acetonitrile:water at 25°C for 4 hours.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What is the % crosslinkage of the SUPELCOGEL Columns?
All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Show more questions
Protocols & Articles

Articles

HPLC Analysis of Oligosaccharides from Dark Corn Syrup on SUPELCOGEL™ Ag

From our library of Articles, Sigma-Aldrich presents HPLC Analysis of Oligosaccharides from Dark Corn Syrup on SUPELCOGEL™ Ag
Keywords: Chromatography, High performance liquid chromatography

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

guard cartridge

Product #

Description

Add to Cart

59316 SUPELCOGEL Ag2 HPLC Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm, AG2

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?