• USA Home
  • 59317-U - SUPELCOGEL Ag1 HPLC Column

EMAIL THIS PAGE TO A FRIEND
59317-U Supelco

SUPELCOGEL Ag1 HPLC Column

9 μm particle size, L × I.D. 5 cm × 4.6 mm

  •  eCl@ss 32110501

  •  NACRES SB.52

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, SUPELCOGEL 6% Cross-linked HPLC Guard Columns, SUPELCOGEL Guard Columns,
Quality Level   100
mfr. no.   SUPELCOGEL
parameter   1500 psi max. pressure
  85 °C max. temp.
  85 °C max. temp.
application(s)   HPLC: suitable
L × I.D.   5 cm × 4.6 mm
matrix   sulfonated polystyrene/divinylbenzene, spherical particle platform
particle size   9 μm
compatibility   use to protect SUPELCOGEL Ag1
separation technique   ligand exchange

Description

General description

SUPELCOGEL Ag1 columns are a high crosslinkage polymer resin developed specifically for separating oligosaccharides in beer and corn syrup, and provides rapid separations of oligomers up to DP7. Glycerol and ethanol are well resolved.

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number

Frequently Asked Questions

Which document(s) contains shelf-life or expiration date information for a given product?
If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.
How do I get lot-specific information or a Certificate of Analysis?
The lot specific COA document can be found by entering the lot number above under the "Documents" section.
How do I find price and availability?
There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote. USA customers: 1-800-325-3010 or view local office numbers.
What is the Department of Transportation shipping information for this product?
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
What is the % crosslinkage of the SUPELCOGEL Columns?
All SUPELCOGEL resins are 6% crosslinked, except the SUPELCOGEL Ag2, which is 4%.
My question is not addressed here, how can I contact Technical Service for assistance?
Ask a Scientist here.
Show more questions
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?