• USA Home
  • 5S02111 - EPA 502/524 Volatiles Organic Calibration Mix SS

EMAIL THIS PAGE TO A FRIEND
5S02111 Supelco

EPA 502/524 Volatiles Organic Calibration Mix SS

analytical standard, 2000 μg/mL each component in methanol

Synonym: EPA 502/524 Volatiles Organic Calibration Mix (without gases)

Purchase

Properties

Related Categories 500 Series Drinking Water Methods, Additional Standards, Analytical Standards, Analytical/Chromatography, Chromatography,
grade   analytical standard
description   Separate Source
feature   standard type calibration
packaging   ampule of 1 × 1 mL (502111)
  ampule of 1 × 1 mL (5S02111)
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Agency/Method   EPA 502.1
  EPA 524.2
Featured Industry   Environmental
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Benzene    
Bromobenzene    
Bromochloromethane    
Bromodichloromethane    
Bromoform    
Butylbenzene    
sec-Butylbenzene    
tert-Butylbenzene    
Carbon tetrachloride    
Chlorobenzene    
Chloroform    
2-Chlorotoluene    
4-Chlorotoluene    
Dibromochloromethane    
1,2-Dibromo-3-chloropropane    
1,2-Dibromoethane    
Dibromomethane    
1,2-Dichlorobenzene    
1,3-Dichlorobenzene    
1,4-Dichlorobenzene    
1,1-Dichloroethane    
1,2-Dichloroethane    
1,1-Dichloroethylene    
cis-1,2-Dichloroethylene    
trans-1,2-Dichloroethylene    
Dichloromethane    
1,2-Dichloropropane    
1,3-Dichloropropane    
2,2-Dichloropropane    
1,1-Dichloro-1-propene    
cis-1,3-Dichloropropene    
trans-1,3-Dichloropropene    
Ethylbenzene    
Hexachloro-1,3-butadiene    
Cumene    
p-Cymene    
Naphthalene    
Propylbenzene    
Styrene    
1,1,1,2-Tetrachloroethane    
1,1,2,2-Tetrachloroethane    
Tetrachloroethylene    
Toluene    
1,2,3-Trichlorobenzene    
1,2,4-Trichlorobenzene    
1,1,1-Trichloroethane    
1,1,2-Trichloroethane    
Trichloroethylene    
1,2,3-Trichloropropane    
1,2,4-Trimethylbenzene    
Mesitylene    
m-Xylene    
o-Xylene    
p-Xylene    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
1
Flash Point(F) 
51.8 °F
Flash Point(C) 
11 °C

Documents

Certificate of Analysis

Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?