• USA Home
  • 64758-U - Specialty Glass Column

EMAIL THIS PAGE TO A FRIEND
64758-U Supelco

Specialty Glass Column

glass coarse frit, PTFE stopcock, inlet Joint: SJ, column L × O.D. × I.D. 300 mm × 25 mm × 22 mm, 415mm overall

Synonym: LC COL 300MM X 22MMID W/FRIT STOPCOCK & INLET JOINT

  •  NACRES SB.52

Purchase

Properties

Related Categories Analytical/Chromatography, Column With Coarse Frit, PTFE Stopcock and Inlet Joint, Extraction Glassware, Sample Cleanup Apparatus, Sample Preparation & Purification More...
material   PTFE stopcock
  glass coarse frit
Joint   Joint: SJ inlet
application(s)   LPLC: suitable
column L × O.D. × I.D.   300 mm × 25 mm × 22 mm, 415mm overall
compatibility   for use with US EPA Protocol

Description

Features and Benefits

Described in US EPA Protocol - Fill these columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses.

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?