• USA Home
  • 854144 - Crimp seals, 11 mm, with PTFE/rubber septa

EMAIL THIS PAGE TO A FRIEND
854144 Supelco

Crimp seals, 11 mm, with PTFE/rubber septa

red aluminum seal, size × thickness 11 mm × 1.0 mm, septum (TFE/butyl/red rubber), pkg of 1000 ea

Purchase

Properties

Related Categories Analytical/Chromatography, Crimp Seals and Stoppers for 12 x 32 mm Vials, Crimp Top Vials, 12 x 32 mm, Crimp seal with PTFE/rubber septum, Crimp top vials,
material   red aluminum seal
  septum (TFE/butyl/red rubber)
feature   closure type crimp seal
hardness   45 (Durometer: shore A)
packaging   pkg of 1000 ea
size × thickness   11 mm × 1.0 mm
fitting   closure for 11 mm crimp top vial
Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

854981 Vials, crimp top, 1.5 mL, large opening (6 mm), 11.6 x 32 mm, volume 1.5 mL, amber glass vial, O.D. × H × I.D. 11.6 mm × 32 mm × 6 mm, pkg of 1000 ea
854998 Vials, crimp top, 1.5 mL, large opening (6 mm), 11.6 x 32 mm, volume 1.5 mL, amber glass vial (with marking spot), O.D. × H × I.D. 11.6 mm × 32 mm × 6 mm, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?