EMAIL THIS PAGE TO A FRIEND
861287 Supelco

DRO Calibration Mix

500 μg/mL each component in hexane, analytical standard

Purchase

Properties

Related Categories Additional Standards, Analytical Standards, Analytical/Chromatography, Diesel Range Organics (DRO), EPA,
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
feature   standard type calibration
packaging   ampule of 5 mL
concentration   500 μg/mL each component in hexane
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Featured Industry   Environmental
Petroleum
format   multi-component solution
storage temp.   2-8°C

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Chlorobenzene    
Decane    
Docosane    
Dodecane    
Eicosane    
Hexacosane    
Hexadecane    
Octacosane    
Octadecane    
o-Terphenyl    
Tetracosane    
Tetradecane    
Safety & Documentation

Safety Information

Signal word 
Danger
RIDADR 
UN1208 - class 3 - PG 2 - Hexanes, solution
WGK Germany 
3
Flash Point(F) 
-14.8 °F
Flash Point(C) 
-26 °C

Documents

Certificate of Analysis

???PDP_SDS_LOT_NUMBER_ERROR_MSG???
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

08168 Timestrip Plus 8 °C

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?