• USA Home
  • 861321 - Volatiles TCLP Matrix Spike Mix

EMAIL THIS PAGE TO A FRIEND
861321 Supelco

Volatiles TCLP Matrix Spike Mix

2000 μg/mL each component in methanol, analytical standard

Purchase

Properties

Related Categories Analytical Standards, Analytical/Chromatography, Organic Pollutant Standards, Q-Z, Volatile & Semivolatile Standards More...
grade   analytical standard
CofA   certificate of analysis is enclosed in each package.
packaging   ampule of 1 mL
concentration   2000 μg/mL each component in methanol
application(s)   HPLC: suitable
  gas chromatography (GC): suitable
Agency/Method   EPA 1311
Featured Industry   Environmental
format   multi-component solution

Description

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

Product #

Add to Cart

Carbon tetrachloride    
Chlorobenzene    
Chloroform    
1,4-Dichlorobenzene    
1,2-Dichloroethane    
1,1-Dichloroethylene    
Tetrachloroethylene    
Trichloroethylene    
Vinyl chloride    
Safety & Documentation

Safety Information

Symbol 
Signal word 
Danger
RIDADR 
UN1230 - class 3 - PG 2 - Methanol, solution
WGK Germany 
3
Flash Point(F) 
48.2 °F
Flash Point(C) 
9 °C

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?