EMAIL THIS PAGE TO A FRIEND

Septa, Viton®

black Viton®, diam. × thickness 20 mm × 0.030 in.

Purchase

Properties

Related Categories 20 mm, Analytical/Chromatography, Material, Septa, Size,
material   black Viton®
feature   temperature limit 260 °C
packaging   pkg of 1 × 100 ea (27247)
  pkg of 1 × 1000 ea (27248-U)
diam. × thickness   20 mm × 0.030 in.
compatibility   for use with 20 mm crimp seals

Description

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles
Related Products

related product

Product #

Description

Add to Cart

27016 Aluminum crimp seal (without septum), silver aluminum, tear-away, diam. 20 mm, pkg of 100 ea
27200 Aluminum crimp seal (without septum), silver aluminum, pressure release, diam. × opening 20 mm × 8 mm, pkg of × 100 ea
27227-U Aluminum crimp seal (without septum), silver aluminum, removable center, diam. 20 mm, pkg of 100 ea
27230-U Aluminum crimp seal (without septum), silver aluminum, open center, diam. × opening 20 mm × 9.5 mm, pkg of 100 ea
33183 Hand Decapper, for use with 20mm crimp seals, pkg of 1 ea
33280-U Crimpers, Hand crimper, for use with 20mm seals, pkg of 1 ea
22316-U Hand crimper, adjustable, Hand crimper, adjustable, for use with 20 mm crimp seals, pkg of 1 ea
SU860106 Crimp seals with Viton® septa, silver seal, magnetic (with 8 mm center hole), diam. × thickness 20 mm × 1.0 mm, black Viton® septum, pkg of 100 ea

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?