• USA Home
  • FFA57284-U - SPME StableFlex fiber assortment kit

EMAIL THIS PAGE TO A FRIEND
FFA57284-U Supelco

SPME StableFlex fiber assortment kit

needle size 23 ga, for use with multi fiber exchanger

  •  NACRES NB.21

Purchase

Properties

Related Categories Analytical/Chromatography, SPME FFA Assortment Kits, SPME Fast Fit Fiber Assemblies (FFA) & Accessories, SPME Fibers and Holders, Sample Preparation & Purification,
Quality Level   100
material   StableFlex fiber
needle size   23 ga
df   50/30 μm (DVB/CAR/PDMS)
  65 μm (PDMS/DVB)
  85 μm (CAR/PDMS)
  85 μm (PA)
application(s)   solid phase microextraction (SPME): suitable
matrix active group   Carboxen/Polydimethylsiloxane (CAR/PDMS) coating, 85 μm
  Divinylbenzene/Carboxen/Polydimethylsiloxane (DVB/CAR/PDMS) coating, 50/30 μm
  Polyacrylate (PA) coating, 85 μm
  Polydimethylsiloxane/Divinylbenzene (PDMS/DVB) coating, 65 μm
Featured Industry   Food and Beverages
compatibility   for use with multi fiber exchanger

Description

Components

SPME StableFlex Fiber Assortment Kit contains one fiber of each:
• 65μm PDMS/DVB coating
• 50/30μm DVB/Carboxen/PDMS coating
• 85μm Carboxen/PDMS coating
• 85μm Polyacrylate coating

Legal Information

StableFlex is a trademark of Sigma-Aldrich Co. LLC

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 3
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Fundamentos basicos de microextraccion en fase solida (SPME) y sus aplicaciones [Webinar]

En este webinar presentamos los fundamentos básicos de microextracción en fase sólida (SPME) y sus aplicaciones. SPME es una técnica para análisis de compuestos volátiles y semi-volátiles, fácil de u...
Keywords: Solid phase microextractions

SUPELCO® SPME Fast-Fit Fiber Assemblies [VIDEO]

Ideal for solid-phase microextraction (SPME) method development, SPME fast-fit fiber assemblies (FFA) are easy to install, feature a non-threaded attachment, and are equipped with a traceable color-c...
Keywords: Solid phase microextractions

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?