• USA Home
  • FFA57354-U - SPME fiber assembly, Carbowax-Polyethylene Glycol (PEG) Coating

EMAIL THIS PAGE TO A FRIEND
FFA57354-U Supelco

SPME fiber assembly, Carbowax-Polyethylene Glycol (PEG) Coating

needle size 23 ga, df 60 μm, for use with multi fiber exchanger

  •  NACRES NB.21

Purchase

Properties

Related Categories Analytical/Chromatography, SPME Fast Fit Fiber Assemblies (FFA), SPME Fast Fit Fiber Assemblies (FFA) & Accessories, SPME Fibers and Holders, Sample Preparation & Purification,
Quality Level   100
material   metal alloy fiber
  plain purple hub
needle size   23 ga
packaging   pkg of 3 ×  ea
df   60 μm
application(s)   solid phase microextraction (SPME): suitable
fiber L   1 cm
matrix active group   Carbowax-Polyethylene Glycol (PEG) coating
Featured Industry   Food and Beverages
compatibility   for use with multi fiber exchanger
Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
3

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Fundamentos basicos de microextraccion en fase solida (SPME) y sus aplicaciones [Webinar]

En este webinar presentamos los fundamentos básicos de microextracción en fase sólida (SPME) y sus aplicaciones. SPME es una técnica para análisis de compuestos volátiles y semi-volátiles, fácil de u...
Keywords: Solid phase microextractions

SUPELCO® SPME Fast-Fit Fiber Assemblies [VIDEO]

Ideal for solid-phase microextraction (SPME) method development, SPME fast-fit fiber assemblies (FFA) are easy to install, feature a non-threaded attachment, and are equipped with a traceable color-c...
Keywords: Solid phase microextractions

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?