• USA Home
  • K08670611 - Kromasil® CelluCoat® Chiral HPLC Column

EMAIL THIS PAGE TO A FRIEND
K08670611

Kromasil® CelluCoat® Chiral HPLC Column

10 μm particle size, L × I.D. 250 mm × 30 mm

  •  eCl@ss 32110501

  •  NACRES NB.21

Purchase

Properties

Related Categories Analytical/Chromatography, CelluCoat, Chiral HPLC Columns, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC,
mfr. no.   Kromasil, KRWP-10-CelluCoat-30X250
availability   available only in USA, Canada and Puerto Rico
parameter   0-40 °C temperature
  50 bar pressure (725 psi)
application(s)   HPLC: suitable
L × I.D.   250 mm × 30 mm
matrix active group   carbamoyl phase
particle size   10 μm
pore size   >1000 Å
suitability   suitable for L40 per USP
separation technique   chiral

Description

Legal Information

CelluCoat is a registered trademark of EKA Chemicals AB

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Articles

Advantages of Reversed phase for Preparative Chiral Separations

The use of reversed phase mode in preparative separations provides a number of benefits over normal phase methods. In addition to eliminating solubility issues often experienced in nonpolar normal ph...
Jennifer E. Claus
Reporter US Volume 27.5
Keywords: Chiral chromatography, Chromatography, Evaporation, High performance liquid chromatography, Purification, Separation, Solvents

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Peer-Reviewed Papers
15

References

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?