• USA Home
  • K08670877 - Kromasil® Phenyl HPLC Column

EMAIL THIS PAGE TO A FRIEND
K08670877

Kromasil® Phenyl HPLC Column

16 μm particle size, pore size 100 Å, L × I.D. 250 mm × 21.2 mm

  •  eCl@ss 32110501

  •  NACRES NB.21

Purchase

Properties

Related Categories 16 micron Kromasil Phenyl Columns, Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, Kromasil Phenyl,
mfr. no.   Kromasil, KR100-16-PHENYL-21.2X250
availability   available only in USA, Canada and Puerto Rico
application(s)   HPLC: suitable
L × I.D.   250 mm × 21.2 mm
matrix active group   phenyl phase
particle size   16 μm
pore size   100 Å
suitability   suitable for L11 per USP
Featured Industry   Food and Beverages
separation technique   reversed phase

Description

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?