• USA Home
  • K08970934 - Kromasil® Guard Cartridge Starter Kit

EMAIL THIS PAGE TO A FRIEND
K08970934

Kromasil® Guard Cartridge Starter Kit

phase C4 (butyl), use to protect 2.1 mm I.D. columns

  •  eCl@ss 32110501

  •  NACRES NB.21

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, Kromasil C4, Kromasil Guard Cartridge Starter Kit,
packaging   pkg of 1 kit
mfr. no.   Kromasil, KR100-5-C4-2.1XGSK
availability   available only in USA, Canada and Puerto Rico
application(s)   HPLC: suitable
L   10mm
matrix active group   C4 (butyl) phase
particle size   5 μm
pore size   100 Å
Featured Industry   Food and Beverages
compatibility   use to protect 2.1 mm I.D. columns
separation technique   chiral

Description

General description

All kits except K08970953 include 5 guard cartridges, guard cartridge holder, and coupler
K08970953 (Silica Starter Kit) includes 3 guard cartridges, guard cartridge holder, and coupler

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?