• USA Home
  • K08971116 - Kromasil® Silica, Bulk

EMAIL THIS PAGE TO A FRIEND
K08971116

Kromasil® Silica, Bulk

10 μm particle size, pore size 100 Å, pkg of 500 g

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, Kromasil Bulk Phases, Kromasil Products,
packaging   pkg of 500 g
mfr. no.   Kromasil, KR100-10-SIL-500GM
availability   available only in USA, Canada and Puerto Rico
matrix active group   silica phase
particle size   10 μm
pore size   100 Å pore size

Description

Legal Information

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

RIDADR 
NONH for all modes of transport
WGK Germany 
WGK 1
Flash Point(F) 
Not applicable
Flash Point(C) 
Not applicable

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

related product

Product #

Description

Add to Cart

K08971146 Kromasil® Silica, Bulk, 10 μm particle size, pore size 100 Å, pkg of 1000 g
K08971177 Kromasil® Silica, Bulk, 10 μm particle size, pore size 100 Å, pkg of 2000 g

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?