• USA Home
  • K08971217 - Kromasil® Eternity C18 Guard Cartridge

EMAIL THIS PAGE TO A FRIEND
K08971217

Kromasil® Eternity C18 Guard Cartridge

use to protect 3.0 - 4.6mm id columns

  •  eCl@ss 32110501

  •  NACRES SB.52

Purchase

Properties

Related Categories Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC/UHPLC, Kromasil Eternity C18 Guard Columns, Kromasil Guard Cartridges for 3.0-4.6 mm Columns,
packaging   pkg of 5 ea
availability   available only in USA, Canada and Puerto Rico
application(s)   HPLC: suitable
L   10 mm
  10 mm
matrix active group   C18 (octadecyl) phase
particle size   5 μm
pore size   100 Å pore size
suitability   suitable for L1 per USP
compatibility   use to protect 3.0 - 4.6mm id columns
separation technique   reversed phase

Description

Legal Information

Eternity is a trademark of EKA Chemicals AB

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

required but not provided

Product #

Description

Add to Cart

K08970954 Kromasil® Guard Cartridge Holder, for use with 2.1 - 4.6 mm I.D. x 10 mm L guard cartridge

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?