• USA Home
  • K08971239 - Kromasil® Eternity PhenylHexyl HPLC Column

EMAIL THIS PAGE TO A FRIEND
K08971239

Kromasil® Eternity PhenylHexyl HPLC Column

5 μm particle size, pore size 100 Å, L × I.D. 150 mm × 3 mm

  •  eCl@ss 32110501

  •  NACRES SB.52

Purchase

Properties

Related Categories 5 micron Kromasil Eternity Phenyl/Hexyl Columns, Analytical/Chromatography, HPLC Columns, by Brand for Small Molecules, HPLC Columns, by USP Code, HPLC/UHPLC,
mfr. no.   Kromasil, ET-5-PhenylHexyl-3.0X150
availability   available only in USA, Canada and Puerto Rico
extent of labeling   12% Carbon loading
application(s)   HPLC: suitable
L × I.D.   150 mm × 3 mm
matrix active group   phenylhexyl phase
  phenylhexyl phase
particle size   5 μm
pore size   100 Å
surface area   330 m2/g
pH-range   2 - 12
suitability   suitable for L11 per USP
separation technique   reversed phase

Description

Legal Information

Eternity is a trademark of EKA Chemicals AB

Kromasil is a registered trademark of EKA Chemicals AB

Safety & Documentation

Safety Information

Safety Information for this product is unavailable at this time.

Documents

Certificate of Analysis (COA)

Please Enter a Lot Number
Protocols & Articles

Related Content

Supelco HPLC Calculator for Isocratic or Gradient Method Transfer

Calculates conditions for transfer of an isocratic or gradient method from one HPLC column to another. Allows method scaling from microbore through preparative column range. Calculates time and solve...
Keywords: High performance liquid chromatography

Related Products

Technical Service:

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Bulk Ordering & Pricing:

Need larger quantities for your development, manufacturing or research applications?