Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | 5.310,00 PLN |
About This Item
description
polyester insulation, thermocouple wire
form
wire (insulated)
composition
Ni93(Al+Mn+Si)5
reaction suitability
core: aluminum, core: manganese, core: nickel, core: silicon
manufacturer/tradename
Goodfellow 531-822-67
insulation thickness
0.002 mm
wire L × diam.
100 m × 0.05 mm , conductor diameter
General description
Application
1 of 1
This Item | |||
|---|---|---|---|
| form wire (insulated) | form wire (insulated) | form wire (insulated) | form wire (insulated) |
| manufacturer/tradename Goodfellow 531-822-67 | manufacturer/tradename Goodfellow 050-837-58 | manufacturer/tradename Goodfellow 689-927-78 | manufacturer/tradename Goodfellow 397-519-48 |
| description polyester insulation, thermocouple wire | description polyimide insulation, thermocouple wire | description polyester insulation, thermocouple wire | description polyester insulation, thermocouple wire |
| wire L × diam. 100 m × 0.05 mm , conductor diameter | wire L × diam. 20 m × 0.05 mm , conductor diameter | wire L × diam. 50 m × 0.025 mm , conductor diameter | wire L × diam. 20 m × 0.025 mm , conductor diameter |
| insulation thickness 0.002 mm | insulation thickness 0.003 mm | insulation thickness 0.002 mm | insulation thickness 0.002 mm |
| reaction suitability core: aluminum, core: nickel | reaction suitability core: aluminum, core: manganese, core: nickel, core: silicon | reaction suitability core: aluminum, core: manganese, core: nickel, core: silicon | reaction suitability core: aluminum, core: manganese, core: nickel, core: silicon |
Still not finding the right product?
Explore all of our products under T2 - thermocouple alloy, Ni95(Al+Mn+Si)5
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
