Skip to Content

Z744667

Brix Hydrometer with Thermometer (°C)

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41113024
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6601TS-14

General description

The Brix Hydrometer with °C Thermometer is calibrated to show the percentage of sucrose by weight at 20°C. The scale is based on the following: 1°Brix = 1% sucrose by weight at the specified temperature (20°C).

Features and Benefits

  • Brix Range: 5 to 15°
  • Subdivisions: 0.1°
  • Approx. Length: 370 mm
  • Thermometer Range: 0 to 50°C
  • Thermometer Subdivision: 1°C
  • Thermometer Liquid Fill: Safety Blue



Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library