Skip to Content

Z744720

Graduated Cylinder

glass, class A, capacity 250 mL

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41121803
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

feature

class A

packaging

pkg of 4 ea

manufacturer/tradename

Heathrow Scientific 2351A-250

capacity

250 mL

General description

SIBATA Class A Graduated Cylinder with double-metric scale, graduated, to contain, and calibration temperature of 20°C. The graduated cylinder features hexagonal base for added stability.

Features and Benefits

  • Includes a protective, polyethylene hexagonal bumper guard
  • Constructed of borosilicate glass with durable white enamel markings
  • Exceeds ASTM E-1272 Class A, Style I Specifications for Classifications and Tolerances
  • Graduation Range: 10.0 to 250.0 mL
  • Graduation Interval: 2 mL
  • Tolerance: ± 1.00 mL



Still not finding the right product?

Explore all of our products under Graduated Cylinder




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library