Skip to Content

Z744752

Handheld Refractometer

BX-2, 28 to 62% Brix

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115313
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 43003

General description

The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field. Rugged metal housing construction with slip-resistant rubber grip and a non-roll stand to protect from rolling off surfaces.

Application

Provides quick, accurate measurements for the concentration of aqueous solution in a wide range of applications.

Features and Benefits

  • Scale: Brix
  • Range: 28 to 62%
  • Resolution: 0.2%
  • Accuracy: ±0.2%
  • Length: 150 mm
  • Tool-Free Calibration: Tools not required with our patented "Zero-Ring" calibration
  • Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium



Still not finding the right product?

Explore all of our products under Handheld Refractometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library