Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41113024
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 67101HTS
General description
Our Liquid Petroleum Gas, Specific Gravity Hydrometer with Thermometer measures the SG of LPG such as propane, butane, and other light hydrocarbons.
Features and Benefits
- Specific Gravity Range=0.500 to 0.650
- Subdivisions: 0.001
- Approx. Length: 365 mm
- Thermometer Range: 30 to 90°F
- Thermometer Subdivision: 1°F
- Thermometer filled with SafetyBLUE
- Calibrated for use at 15.5°C/60°F
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.