Skip to Content
Merck

Z744411

2mag MIXcontrol 20 control unit for MIXdrive

new

with RS232 interface, AC/DC input 100 - 240 V, UK plug

Synonym(s):

2mag MIXcontrol 20 control unit for MIXdrive, 2Mag 90210, control device, control module, lab stirrer control device, lab stirrer control module

Sign In to View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
41103806

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

stainless steel

feature

20 W stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 90210

parameter

0-40 °C temp. range (at 80% humidity)
100 – 1,600 rpm speed

stirrer W × D × H

200 mm × 155 mm × 38 mm

compatibility

with RS232 interface

General description

Control unit with 20 watts power, speed range from 100 up to 1,600 rpm, jerk-free stirring also at low speeds, power setting (4-steps) for high power with regard to large and viscous stirring amounts and reduced power for the warming-free continuous operation of MIXdrive stirring drives.

Clear digital display for speed- and power settings, SoftStart for reliable catching/centering and safe accelerating of the stirring bar. QuickSet for quick setting of start- and maximum speed, automatic memory function to save the last settings, resistant stainless steel housing, easy to clean.

Models available with RS 232 interface.

Application

  • Chemical reactions.
  • Cell culture
  • Microbiology.

Features and Benefits

  • 100-1,600 rpm.
  • 4 power steps.
  • optional RS232 interface .
  • Clear digital display .
  • SoftStart for reliable catching/centering and safe accelerating of the stirring bar .
  • QuickSet for quick setting of start- and maximum speed .
  • Automatic memory function to save the last settings.
  • Easy to clean stainless steel.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service