Select a Size
About This Item
Skip To
Product Name
Millipore Express® SHR, Cartridge, pore size 0.1 μm, cartridge nominal length 10 in. (25 cm), Code 7, silicone seal
material
polyethersulfone
polypropylene
polypropylene support
polysulfone
silicone seal
Quality Level
reg. compliance
meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
Millipore Express®
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤33.3 mL/min air diffusion at 3.45 bar (50 psig) and 23 °C (in water)
<1.0 psi max. differential pressure (69 mbar) at 135 °C (Reverse)
0.07 bar max. differential pressure (1 psi) at 135 °C (Reverse)
0.35 bar max. differential pressure (5 psi) at 135 °C (Forward)
1.7 bar max. differential pressure (25 psi) at 80 °C (Forward)
100 psi max. differential pressure (6.9 bar) at 25 °C (Forward)
2.07 bar max. differential pressure (30 psi) at 25 °C (Reverse)
25 psi max. differential pressure (1.7 bar) at 80 °C (Forward)
30 psi max. differential pressure (2.1 bar) at 25 °C (Reverse)
5.0 psi max. differential pressure (340 mbar) at 135 °C (Forward)
6.9 bar max. differential pressure (100 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
10 in.
W
2.7 in.
cartridge nominal length
10 in. (25 cm)
diam.
6.9 cm (2.7 in.)
filtration area
0.6 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHR
pore size
0.1 μm nominal pore size
0.1 μm pore size
input
sample type liquid
bubble point
≥2586 mbar (37.5 psig), nitrogen with 70/30% IPA/water at 23 °C
cartridge code
Code 7
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
25 forward or 22 forward and 3 reverse SIP cycles of 30 min @ 135 °C; 25 autoclave cycles of 60 min @ 126 °C
Analysis Note
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 107 CFU/cm² using ASTM® F838 methodology.
After sterilization and a controlled water flush of 10 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service