GF80348564
Synonym(s):
ZN006100
Properties
1 mmHg ( 487 °C)
99.98%
lumps
Goodfellow 803-485-64
5.8 μΩ-cm, 20°C
1000 g
2 mm
907 °C (lit.)
420 °C (lit.)
7.133 g/mL at 25 °C (lit.)
electroplating
[Zn]
1S/Zn
HCHKCACWOHOZIP-UHFFFAOYSA-N
Description
Show Differences
1 of 1
Zinc
GF09207558
GF73163853
GF89263198
lump, 2 mm max. lump size, weight 1000 g, purity 99.98%
foil, 10mm disks, thickness 0.20mm, as rolled, 99.95+%
foil, 0.5m coil, thickness 1.0mm, as rolled, 99.95+%
wire reel, 0.2m, diameter 1.0mm, 99.999%
≥99.95%
99.95%
≥99.999%
foil
wire
Goodfellow 092-075-58
Goodfellow 731-638-53
Goodfellow 892-631-98
13 - Non Combustible Solids
WGK 3
Not applicable
Choose from one of the most recent versions:
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library
Related Categories
Energy Materials
High Purity Metals