Skip to Content
Merck

Skip To

GF80791106

Glass Sealing Alloy, Fe54Ni29Co17

sheet, 150 x 150mm, 3.2mm thickness, annealed

Synonym(s):

FE043200

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.23
UNSPSC Code:
11101712
eCl@ss:
38190401
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

foil

composition

Fe54Ni29Co17

reaction suitability

core: cobalt, core: iron, core: nickel

manufacturer/tradename

Goodfellow 807-911-06

size × thickness

150 x 150 mm × 3.2 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF08467375GF12521269GF12250921
description

sheet, 150 x 150mm, 3.2mm thickness, annealed

description

foil, 50 x 50mm, 0.5mm thickness, annealed

description

foil, 100 x 100mm, 0.30mm thickness, annealed

description

foil, 100 x 100mm, 0.20mm thickness, annealed

form

foil

form

foil (annealed)

form

foil (annealed)

form

foil (annealed)

manufacturer/tradename

Goodfellow 807-911-06

manufacturer/tradename

Goodfellow 084-673-75

manufacturer/tradename

Goodfellow 125-212-69

manufacturer/tradename

Goodfellow 122-509-21

reaction suitability

core: iron, core: cobalt, core: nickel

reaction suitability

core: iron, core: cobalt, core: nickel

reaction suitability

core: cobalt, core: iron, core: nickel

reaction suitability

core: nickel, core: cobalt, core: iron

size × thickness

150 x 150 mm × 3.2 mm

size × thickness

50 mm × 50 mm × 0.5 mm

size × thickness

100 mm × 100 mm × 0.30 mm

size × thickness

100 mm × 100 mm × 0.20 mm

composition

Fe54Ni29Co17

composition

Fe54Ni29Co17

composition

Fe54Ni29Co17

composition

Fe54Ni29Co17


Still not finding the right product?

Explore all of our products under Glass Sealing Alloy, Fe54Ni29Co17




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters