Skip to Content

Legal compliance reminder: purchasers must obtain all necessary licenses and comply with applicable laws (see General Terms & Conditions of Sale). We reserve the right to request additional information.

Merck

Skip To

GE17-5432-01

Butyl Sepharose High Performance

Cytiva 17-5432-01, pack of 25 mL

Sign In to View Organizational & Contract Pricing.

About This Item

UNSPSC Code:
13111000


ligand

butyl

packaging

pack of 25 mL

manufacturer/tradename

Cytiva 17-5432-01

matrix

cross-linked agarose

particle size

24-44 μm

avg. part. size

34 μm

cleaning in place

2-14

working range

3-13

suitability

suitable for bioprocess medium

Preparation Note

Please be aware this product may be shipped 90 days before the expiration date. For more information on the batch specific expiration date, please contact technical service.
Store at 4 to 30 °C (20% Ethanol)

Analysis Note

To view the Certificate of Analysis for this product, please visit www.cytiva.com.

Legal Information

Sepharose is a trademark of Cytiva


pictograms

Flame

signalword

Warning

hcodes

Storage Class

3 - Flammable liquids



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library