Skip to Content
Merck

Skip To

MTCC2803

MTC™ Bio ProSeries™ High Performance Centrifuge Tube

capacity 50 mL, conical bottom, sterile, pack of 500 ea (20 bags of 25ea)

Synonym(s):

conical tube, plastic tube, MTC Bio C2803, sample tube, tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
24111500
NACRES:
NB.43
Capacity:
50 mL
Material:
blue cap, clear tube, conical bottom, flat cap (screw), high-density polyethylene cap, polypropylene tube
Sterility:
sterile
Packaging:
pack of 500 ea (20 bags of 25ea)
Parameter:
-80°C—120 °C temp. range, 20,000 × g speed
Feature:
graduations
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

blue cap, clear tube, conical bottom, flat cap (screw), high-density polyethylene cap, polypropylene tube

sterility

sterile

feature

graduations

packaging

pack of 500 ea (20 bags of 25ea)

manufacturer/tradename

MTC™ Bio C2803

parameter

-80°C—120 °C temp. range, 20,000 × g speed

capacity

50 mL

General description

ProSeries Centrifuge Tubes offer maximum performance and a wide range of innovative features such as, a 20,000×g RCF rating, an industry-first temperature indicator patch, and Hi-Viz graduations that are recognizable at any viewing angle. Marked at both their maximum nominal capacity, as well as their maximum freeze volume, these tubes have been designed with a focus on environmentalism and waste reduction. Tubes are marked with standardized recycling information and are available in Eco-Plastic fold-flat racks rather than traditional styrofoam racks. The flat, markable screw caps feature high precision threads that make them easy to open with one hand without compromising the 95kPa rated leak-proof seal.

Features and Benefits

  • 20,000×g Max RCF Marked Directly on Tube
  • FreezeTech temperature Indicator Changes Color at 0°C
  • Hi-Viz Graduations, Including Maximum Freeze Line
  • Eco-Plastic Racks
  • E-Beam Sterilized (SAL 10-6)
  • Leak proof up to 95kPa
  • Latex, TE, BSE, Endotoxin Free

Legal Information

MTC is a trademark of MTC Bio
ProSeries is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC2801MTCC2802MTCC2800
description

capacity 50 mL, conical bottom, sterile, pack of 500 ea (20 bags of 25ea)

description

capacity 15 mL, conical bottom, sterile, pack of 500 ea (20 bags of 25ea)

description

capacity 50 mL, conical bottom, sterile, racked, pack of 500 ea (20 eco racks of 25ea)

description

capacity 15 mL, conical bottom, sterile, racked, pack of 500 ea (20 eco racks of 25ea)

parameter

-80°C—120 °C temp. range, 20,000 × g speed

parameter

-80°C—120 °C temp. range, 20,000 × g speed

parameter

20,000 × g speed, -80°C—120 °C temp. range

parameter

-80°C—120 °C temp. range, 20,000 × g speed

manufacturer/tradename

MTC™ Bio C2803

manufacturer/tradename

MTC™ Bio C2801

manufacturer/tradename

MTC™ Bio C2802

manufacturer/tradename

MTC™ Bio C2800

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

material

blue cap, clear tube, polypropylene tube, high-density polyethylene cap, conical bottom, flat cap (screw)

material

blue cap, clear tube, conical bottom, high-density polyethylene cap, flat cap (screw), polypropylene tube

material

flat cap (screw), clear tube, blue cap, conical bottom, high-density polyethylene cap, polypropylene tube

material

blue cap, flat cap (screw), high-density polyethylene cap, clear tube, polypropylene tube, conical bottom

capacity

50 mL

capacity

15 mL

capacity

50 mL

capacity

15 mL

packaging

pack of 500 ea (20 bags of 25ea)

packaging

pack of 500 ea (20 bags of 25ea)

packaging

-

packaging

pack of 500 ea (20 eco racks of 25ea)


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library