Skip to Content
Merck

Z744829

Serological Pipets

new

capacity 2 mL, graduation, 0.1 graduation interval, tip bore 0.3  in.

Sign In to View Organizational & Contract Pricing

Select a Size


About This Item

UNSPSC Code:
41121511
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

borosilicate glass

sterility

non-sterile

feature

class A
graduation 0.1 graduation interval

packaging

pkg of 12 ea

manufacturer/tradename

Heathrow Scientific 2011A-2-D

L

14.2  in.

capacity

0.01 mL
2 mL

tip bore

0.3  in.

color

green

Looking for similar products? Visit Product Comparison Guide

General description

The Serological Pipet delivers and blows out. It meets ASTM E-1044 Style 1, Class A Specifications.

Features and Benefits

  • Capacity: 2.0 mL
  • Tolerance: ± 0.01 mL
  • Graduation Interval: 0.1 mL
  • Approx. O.D. x Height: 7 x 360 mm
  • Color Code: Green


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service