Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
About This Item
eCl@ss:
36101790
UNSPSC Code:
41104105
This item is not able to be purchased as a guest user. For further information, please contact us at +420 225 296 100or
.material
stainless steel rack
Quality Segment
sterility
non-sterile
product line
NovaSeptum®
packaging
pkg of 1 unit
rack L × W × H
250 mm (9.8 in.) × 30 mm (1.2 in.) × 260-460 mm (10.2-18.1 in.)
weight
0.5 kg (1.1 lb ), (rack)
application(s)
sterile sampling
compatibility
for use with 9-port holder, TC 64 for NAC-USI, NAC-USM
General description
The NovaSeptum® Bag Rack for Single Sampling Units is a stainless steel mechanical support rack designed to hold and organize NovaSeptum® sampling units during aseptic fluid sampling operations. The rack is engineered for compatibility with the 9-port TC 64 (Tri-Clamp 64 mm) holders compatible with NAC-USI and NAC-USM (NovAseptic Connector) connectors. The rack is fully adjustable, reusable, and available for all standard holders.
Application
- The NovaSeptum® Bag Rack acts as a structured mechanical support frame that holds and organizes NovaSeptum® sampling units during aseptic fluid sampling operations.
- It is particularly suited for use in biopharmaceutical manufacturing and cleanroom environments where controlled, contamination-free fluid sampling is required.
Features and Benefits
- Fully adjustable to accommodate different process setups.
- The maximum load capacity of the rack goes up to 5 kgs.
- The structural components are manufactured from stainless steel in compliance with ASTM® 316, while the screws and locking nuts are made from A4-grade stainless steel.
- A certificate of quality is included in each package for traceability and compliance.
- Compatible with bag, bottle and conical tube sampling units
Packaging
A complete bag rack unit, including all components, is packaged unassembled in a cardboard box and assigned a part number.
Legal Information
ASTM is a registered trademark of American Society for Testing and Materials
NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under NovaSeptum® Single-sampling Unit Bag-Rack
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.