Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
eCl@ss:
32031690
UNSPSC Code:
23151806
Pricing and availability is not currently available.
material
polypropylene , seal (Fluorocarbon rubber)
description
sanitization 30 min with hot water @ 80 °C
sterility
(10 autoclave cycles or SIP @ 126 °C for 30 min)
sterilization compatibility
autoclavable compatible
feature
hydrophilic
parameter
4.8 bar max. differential pressure (70 psid) at 25 °C, 4.8 bar max. inlet pressure (70 psi) at 25 °C
cartridge nominal length
30 in. (75 cm)
diam.
7.0 cm (2.75 in.)
impurities
≤0.5 EU/mL Aqueous extraction (LAL test)
pore size
0.1 μm nominal pore size, 0.1 μm
cartridge code
Code 5 (2-222 O-rings and spear)
Analysis Note
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥15 L
≤50 mg after 24-h soak in water
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.