Skip to Content
Merck

Skip To

DCABLES

DirectLoad™ Electrophoresis cables (Black & Red)

replacement cables, compatible with the DirectLoad™ Mini and Midi Horizontal Electrophoresis Systems

Synonym(s):

horizontal electrophoresis system cables, electrophoresis system cables, mini electrophoresis system cables, midi electrophoresis system cables,

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
2 each

Estimated to ship on20 November 2026fromAreál Kühne+Nagel spol. s r.o.

1 970,00 CZK

About This Item

UNSPSC Code:
41105303
NACRES:
NA.31

1 970,00 CZK


Estimated to ship on20 November 2026Details


​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

packaging

pkg of 2 units

technique(s)

electrophoresis: suitable

application(s)

pharmaceutical

compatibility

for use with DirectLoad™ Mini and Midi branded products

General description

DirectLoad™ Electrophoresis cables (Black & Red) for DirectLoad™ Mini and Midi Horizontal Electrophoresis Systems. The DirectLoad™ Mini and Midi Horizontal Electrophoresis Systems provide researchers flexible and easy to use platforms for agarose gel DNA and RNA electrophoresis experiments. Compatible Mini or Midi gel trays, combs, and volumes can be modified to research needs. Mini Electrophoresis System products are optimal for small to medium throughput experiments, while Midi Electrophoresis System products are optimal to large throughput experiments.

Application

DNA Agarose Gel Electrophoresis, RNA Agarose Gel Electrophoresis

Features and Benefits

1500V rated with retractable 4mm connectors

Legal Information

DirectLoad is a trademark of Sigma-Aldrich Co. LLC

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
D3937DMINIDMIDI
description

replacement cables, compatible with the DirectLoad™ Mini and Midi Horizontal Electrophoresis Systems

description

ready-to-use marker for DNA electrophoresis

description

for agarose gel DNA and RNA horizontal electrophoresis

description

for agarose gel DNA and RNA horizontal electrophoresis

compatibility

for use with DirectLoad™ Mini and Midi branded products

compatibility

-

compatibility

-

compatibility

-

packaging

pkg of 2 units

packaging

-

packaging

pkg of 1 unit

packaging

pkg of 1 unit

technique(s)

electrophoresis: suitable

technique(s)

-

technique(s)

electrophoresis: suitable, nucleic acid detection: suitable

technique(s)

nucleic acid detection: suitable, electrophoresis: suitable

Quality Level

100

Quality Level

200

Quality Level

100

Quality Level

100

application(s)

pharmaceutical

application(s)

-

application(s)

pharmaceutical

application(s)

pharmaceutical




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library