Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
biological source
human breast
packaging
vial of ≥1500 vial (viable cells per vial)
manufacturer/tradename
Millipore
gender
female
technique(s)
cell culture: suitable
application(s)
3D cell culture
control
breast
relevant disease(s)
carcinoma (Infiltrating Ductal)
shipped in
liquid nitrogen
storage temp.
−196°C
General description
Breast cancer (BC) is the most frequently diagnosed cancer in women worldwide, making up around 32% of all new cancer cases. BC includes over 21 distinct histological subtypes and four major molecular subtypes: Luminal A, Luminal B, HER2-positive, and the highly aggressive TNBC subtype. TNBC is a subtype of invasive ductal carcinoma (IDC), a prevalent type of BC, and represents approximately 10-20% of all BC cases. TNBC comprises several distinct molecular subtypes, each with unique biological characteristics and clinical implications
Basal-like (BL1 and BL2): Basal-like Immune-Activated (BLIA): In contrast to BLIS, BLIA shows better clinical outcomes, likely due to immune activation within the tumor microenvironment
Basal-like Immunosuppressed (BLIS): This subtype is marked by chromosomal instability and a homologous recombination deficiency (HRD) mutation signature, highlighting the potential for targeted therapies based on DNA repair mechanisms.
- These subtypes show elevated expression of genes involved in DNA damage repair and cell cycle regulation, often indicating an increased sensitivity to DNA-damaging therapies.
- Mesenchymal (M) and Mesenchymal Stem-like (MSL): Defined by high expression of genes associated with epithelial-mesenchymal transition (EMT) and growth factor signaling, these subtypes are often linked to increased metastasis and poor prognosis.
- Luminal Androgen Receptor (LAR): Characterized by prominent androgen receptor signaling, the LAR subtype may respond to androgen receptor-targeted therapies, offering potential therapeutic avenues.
- The 3dGRO® Triple-Negative Breast Cancer (TNBC) Organoid biobank offers a selection of patient-derived TNBC organoids, for advanced disease modeling research. This biobank includes highly characterized organoid lines from different donors, representing basal-like metastatic TNBCs (BL-mTNBCs). Our organoid lines exhibit expression of both basal and luminal markers, highlighting their molecular heterogeneity and luminal progenitor lineage.
- Sex: Female
- Age: 84 Years
- Race: African American
- Organ: Breast (Primary Tumor).
- Disease: Triple-Negative (ER-/ PR-/ HER2-) Invasive Ductal Carcinoma (Grade 3). Mutations: Notch
Application
- Viability: >1500 viable organoids/vial
- Organoid Growth: Pass
- Cells are tested negative for infectious diseases by a Human Essential CLEAR panel by Charles River Animal Diagnostic Services.
- Mycoplasma Contamination: Negative
- STR Profile: Pass
Features and Benefits
Preparation Note
Legal Information
3dGRO® organoids were derived utilizing HUB Organoid Technology.
Subject to local law, this product is intended to be sold for internal in vitro research use only subject to terms and conditions found here: www.sigmaaldrich.com/pdouse. This product may not be re-engineered or copied; used to make derivatives or modifications; used to develop, test, or manufacture a commercial product; used as a component in a commercial product; resold or licensed; used in any clinical applications or trials; or used in humans. A license or limited commercial use agreement is required for use by any for-profit entity, use in services, and use in sponsored academic research. For information regarding any such use, please contact organoids@milliporesigma.com.
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description Infiltrating Ductal Carcinoma, Breast, Age: 84, Female, Mutation: Notch | description Infiltrating Ductal Carcinoma, Breast, Age: 58, Female, Mutation: Not Available | description Ductal Adenocarcinoma, Pancreas, Age: 60, Female, Mutation: None | description Ductal Adenocarcinoma, Pancreas, Age: 62, Male, Mutation: KRAS G12D |
| biological source human breast | biological source human breast | biological source human pancreas | biological source human pancreas |
| relevant disease(s) carcinoma (Infiltrating Ductal) | relevant disease(s) carcinoma (Infiltrating Ductal) | relevant disease(s) adenocardinoma (ductal) | relevant disease(s) adenocardinoma (ductal) |
| application(s) 3D cell culture | application(s) 3D cell culture | application(s) 3D cell culture | application(s) 3D cell culture |
| technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable | technique(s) cell culture: suitable |
| storage temp. −196°C | storage temp. −196°C | storage temp. −196°C | storage temp. −196°C |
| packaging vial of ≥1500 vial (viable cells per vial) | packaging vial of ≥1500 vial (viable cells per vial) | packaging vial of ≥1500 organoids/vial vials | packaging vial of ≥1500 organoids vials |
Storage Class
10 - Combustible liquids
Flash Point (°F)
No data available
Flash Point (°C)
No data available
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



