Skip to Content
Merck

Skip To

B300-05

Bovine Coronary Artery Endothelial Cells: BCAEC (Cryovial)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.81
UNSPSC Code:
41106514
Biological source:
bovine coronary artery (USDA-inspected cattle)
Growth mode:
Adherent
Morphology:
Endothelial
Relevant disease(s):
cardiovascular diseases
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

bovine coronary artery (USDA-inspected cattle)

packaging

pkg of 500,000 cells

manufacturer/tradename

Cell Applications, Inc

growth mode

Adherent

karyotype

2n = 60

morphology

Endothelial

technique(s)

cell culture | mammalian: suitable

relevant disease(s)

cardiovascular diseases

storage temp.

−196°C

General description

Lot specific orders are not able to be placed through the web. Contact your local sales rep for more details.

BCAEC have been used to demonstrate that the stress hormone cortisol inhibits NO synthase and Ca2+ mobilization leading to decreased NO release by endothelial cells, resulting in increased arterial contraction and decreased blood flow (Rogers, 2002). Similar action mechanism were determined for cocaine effects on arteries (He, 2005). Additionally it was found that cocaine-induced apoptosis of endothelial cells is mediated by attenuation of NO production, down-regulation of Bcl-2 and translocation of Bac to the mitochondria, followed by release of cytochrome c and activation of caspase 9 and caspase 3 (He, 2000, 2001). BCAEC were also used to determine that diabetes-related vascular dysfunction is mediated by decreased NO production due to direct substrate competition between NO synthase and arginase whose activity is markedly increased in many conditions characterized by vascular dysfunction (Romero, 2008). BCAEC were also used to evaluate novel mesh-like materials for their suitability for biomedical applications (Nair, 2004).

Application

cardiovascular function, angiogenesis, vascular biology, regulation of coronary blood flow, cardiac functions, effects of vaso-dilators, coagulation, fibrinolysis, vessel wall tone, cytokine production

Biochem/physiol Actions

Artery

Preparation Note

  • 3rd passage, >500,000 cells in Bovine Endothelial Cell Growth Medium containing 10% FBS & 10% DMSO
  • Can be cultured at least 16 doublings
Please refer to the BCAEC Culture Protocol.

Other Notes

Bovine Endothelial Cell Growth Medium containing 10% FBS & 10% DMSO

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
30005AB30205B80005
description

-

description

-

description

-

description

-

biological source

bovine coronary artery (USDA-inspected cattle)

biological source

human coronary artery (normal)

biological source

bovine pulmonary artery (USDA-inspected cattle)

biological source

bovine brain (arteries)

growth mode

Adherent

growth mode

Adherent

growth mode

Adherent

growth mode

-

morphology

Endothelial

morphology

Endothelial

morphology

Endothelial

morphology

-

relevant disease(s)

cardiovascular diseases

relevant disease(s)

cardiovascular diseases

relevant disease(s)

diabetes; cardiovascular diseases

relevant disease(s)

-

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

technique(s)

cell culture | mammalian: suitable

karyotype

2n = 60

karyotype

2n = 46

karyotype

2n = 60

karyotype

2n = 60


Storage Class

11 - Combustible Solids

WGK

WGK 3

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters