Skip to Content
Merck

Skip To

CLS353003

Corning® Falcon® Cell Culture Dish

plate diam. × capacity 100 x 20 mm × 16 mL, Tissue Culture (TC)-treated surface, sterile

Synonym(s):

Cell Culture Dish

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
200 ea
Please contact Customer Service for Availability
5 870,00 CZK

About This Item

NACRES:
NB.14
UNSPSC Code:
41122101
eCl@ss:
32040302
Material:
polystyrene
Sterility:
sterile
Binding type:
Tissue Culture (TC)-treated surface
Manufacturer/tradename:
Corning 353003
Packaging:
case of 200 ea (10 packs of 20)

5 870,00 CZK


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene

sterility

sterile

packaging

case of 200 ea (10 packs of 20)

manufacturer/tradename

Corning 353003

dish diam.

100 mm

plate diam. × capacity

100 x 20 mm × 16 mL

binding type

Tissue Culture (TC)-treated surface

General description

Falcon® 100mm x 20mm Style Cell Culture Dish, Tissue Culture-Treated, Sterile, Bulk Packaged, 20/Pack, 200/Case

Application

Cell Culture

Legal Information

Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
CLS353001CLS353004CLS353002
description

plate diam. × capacity 100 x 20 mm × 16 mL, Tissue Culture (TC)-treated surface, sterile

description

plate diam. × capacity 35 x 10 mm × 2.5 mL, Tissue Culture (TC)-treated surface, sterile

description

plate diam. × capacity 60 x 15 mm × 6 mL, Tissue Culture (TC)-treated surface, sterile

description

plate diam. × capacity 60 x 15 mm × 6 mL, Tissue Culture (TC)-treated surface, sterile

manufacturer/tradename

Corning 353003

manufacturer/tradename

Corning 353001

manufacturer/tradename

Corning 353004

manufacturer/tradename

Corning 353002

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

material

polystyrene

material

polystyrene

material

polystyrene

material

-

packaging

case of 200 ea (10 packs of 20)

packaging

case of 500 ea (25 packs of 20)

packaging

case of 500 ea (25 packs of 20)

packaging

case of 500 ea (25 packs of 20)

dish diam.

100 mm

dish diam.

-

dish diam.

60  mm

dish diam.

-


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library