Skip to Content
Merck

Skip To

MTCC2590

MTC™ Bio MacroTubes® rack

2 tier, to hold, 16 x 5 mL macrotubes, pack of 1 ea

Synonym(s):

MTC™ Bio MacroTubes® rack, tube holder, tube rack, MTC Bio C2590, tube organiser

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41122804
NACRES:
NB.12
eCl@ss:
32032201
Manufacturer/tradename:
MTC™ Bio C2590
Feature:
to hold 16 x 5 mL macrotubes, 2 tier
Material:
acrylonitrile-butadiene-styrene (ABS)
Packaging:
pack of 1 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

acrylonitrile-butadiene-styrene (ABS)

feature

to hold 16 x 5 mL macrotubes, 2 tier

packaging

pack of 1 ea

manufacturer/tradename

MTC™ Bio C2590

General description

2-Tiered rack for 5mL MacroTubes®, 16 place, 1 rack.

Features and Benefits

  • 2-tiered
  • 16-place
  • Perfect for use when pipetting

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC2592MTCR1115MTCR1117
description

2 tier, to hold, 16 x 5 mL macrotubes, pack of 1 ea

description

50 x 5 mL tubes

description

to hold, 90 x 12-13 mm diameter FACS, or culture tubes, pack of 5 ea

description

to hold, to hold 40 x 16 - 17 mm diameter culture tubes, pack of 5 ea

manufacturer/tradename

MTC™ Bio C2590

manufacturer/tradename

MTC™ Bio C2592

manufacturer/tradename

MTC™ Bio R1115

manufacturer/tradename

MTC™ Bio R1117

feature

to hold 16 x 5 mL macrotubes, 2 tier

feature

50 x 5 mL tubes

feature

to hold 90 x 12-13 mm diameter FACS, or culture tubes, autoclavable

feature

to hold to hold 40 x 16 - 17 mm diameter culture tubes, autoclavable

material

acrylonitrile-butadiene-styrene (ABS)

material

polypropylene

material

polypropylene , blue

material

blue , polypropylene

packaging

pack of 1 ea

packaging

pack of 1 ea

packaging

pack of 5 ea

packaging

pack of 5 ea


Still not finding the right product?

Explore all of our products under MTC™ Bio MacroTubes® rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library