Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
blue cap, clear tube, conical bottom, screw cap
sterility
non-sterile
feature
graduations
packaging
case of 500 ea (bulk bag)
manufacturer/tradename
MTC™ Bio C2601-B
parameter
12,000 × g speed
capacity
15 mL
diam. × L
17 mm × 121 mm
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 15 mL, conical bottom, non-sterile, case of 500 ea (bulk bag) | description capacity 15 mL, conical bottom, sterile, pack of 500 ea (10 x bags 50 ea) | description capacity 15 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea) | description capacity 50 mL, sterile, pack of 500 ea (20 x bags 25 ea) |
| manufacturer/tradename MTC™ Bio C2601-B | manufacturer/tradename MTC™ Bio C2601 | manufacturer/tradename MTC™ Bio C2607 | manufacturer/tradename MTC™ Bio C2605 |
| sterility non-sterile | sterility sterile | sterility sterile | sterility sterile |
| parameter 12,000 × g speed | parameter 12,000 × g speed (max) | parameter 12,000 × g speed, -86—121 °C temp. range | parameter 7,000 × g speed (max) |
| material conical bottom, clear tube, screw cap, blue cap | material conical bottom, blue cap, screw top cap, polypropylene , round , clear tube | material polypropylene , clear tube, blue cap, flat cap (screw ), conical bottom | material polypropylene , screw top cap, blue cap, clear tube, round |
| capacity 15 mL | capacity 15 mL | capacity 15 mL | capacity 50 mL |
| feature graduations | feature - | feature supplied in blue recycled plastic Eco racks | feature - |
Still not finding the right product?
Explore all of our products under MTC™ Bio Screw Cap Centrifuge Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



