Skip to Content
Merck

Skip To

MTCC3170

MTC™ Bio ClearSeal™ Screw Cap Microtubes

capacity 2.0 mL, sterile, cap, natural, self standing, pack of 1000 ea (20 x bags 50 ea)

Synonym(s):

centrifuge tube, screw-cap tube, MTC Bio C3170, sample collection tube, sample receptacle, sample tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1000 ea
Please contact Customer Service for Availability
6 790,00 CZK

About This Item

NACRES:
NB.11
UNSPSC Code:
41121800
eCl@ss:
32150313
Capacity:
2.0 mL
Material:
clear cap, clear tube, polypropylene , round , screw top cap
Sterility:
sterile
Packaging:
pack of 1000 ea (20 x bags 50 ea)
Parameter:
21,000 xcg speed
Feature:
cap natural

6 790,00 CZK


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear cap, clear tube, polypropylene , round , screw top cap

sterility

sterile

feature

cap natural

packaging

pack of 1000 ea (20 x bags 50 ea)

manufacturer/tradename

MTC™ Bio C3170

parameter

21,000 xcg speed

capacity

2.0 mL

General description

Screw-cap microtubes include assembled caps with silicone O-rings that assure a leakproof seal from -86°C to +121°C and can be centrifuged at up to 22,000×g.

Features and Benefits

  • non-graduated
  • ultra-clear polypropylene
  • leak-proof O-ring seal from -86°C to +121°C
  • Max 22,000×g
  • sterile; RNase, DNase & Pyrogen free

Legal Information

ClearSeal is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC3172MTCC3215CGMTCC3220CG
description

capacity 2.0 mL, sterile, cap, natural, self standing, pack of 1000 ea (20 x bags 50 ea)

description

capacity 2.0 mL, non-sterile, without cap, self standing, pack of 1000 ea

description

capacity 1.5 mL, sterile, cap, natural, conical bottom, pack of 1000 ea (20 x bags 50 ea)

description

capacity 2.0 mL, sterile, cap, natural, conical bottom, pack of 1000 ea (20 x bags 50 ea)

sterility

sterile

sterility

non-sterile

sterility

sterile

sterility

sterile

parameter

21,000 xcg speed

parameter

21,000 xcg speed

parameter

21,000 xcg speed

parameter

22,000 × g speed

manufacturer/tradename

MTC™ Bio C3170

manufacturer/tradename

MTC™ Bio C3172

manufacturer/tradename

MTC™ Bio C3215-CG

manufacturer/tradename

MTC™ Bio C3220-CG

material

round , screw top cap, clear tube, polypropylene , clear cap

material

clear tube, clear cap, polypropylene , round

material

clear tube, screw top cap, polypropylene , round , clear cap, conical bottom

material

screw top cap, clear , conical bottom, round , polypropylene

capacity

2.0 mL

capacity

2.0 mL

capacity

1.5 mL

capacity

2.0 mL

feature

cap natural

feature

without cap

feature

cap natural

feature

neck thread external, cap natural


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library