Skip to Content
Merck

Skip To

MTCC5070

MTC™ Bio ReadyStrain™ II Cell Straining Kit

white, porosity 70 μm, sterile

Synonym(s):

MTC Bio C5070, cell separation aid, flow cytomety cell strainer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NB.15
UNSPSC Code:
41104932
eCl@ss:
32160701
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

white

sterility

sterile

packaging

pack of 50 ea (individually wrapped)

manufacturer/tradename

MTC™ Bio C5070

technique(s)

cell culture: suitable

pore size

70 μm porosity

General description

ReadyStrain™ 70µm Cell straining kit w/ strainer, 50mL tube and screw-cap, white, sterile, indiv. wrapped, 50/pk
ReadyStrain™ kits are designed for removing clumps and debris to isolate single-cell suspensions. The kit inludes all essential components, combining them into a single, preassembled, ready-to-use, sterile packet and eliminate the contamination risks associated with opening multiple packages and assembling separate pieces (tubes, strainers, and caps). The individual sterile packets mean you are no longer forced to expose entire bags of 50mL tubes and caps in order to perform one filtration, simply open a single packet directly under the hood. Each sterile kit contains a SureStrain™ Strainer, pre-attached to a 50mL tube, with a separate screw-cap ready for assembly, processing and storage after the filtration is complete. Kits are supplied in easy open “tear-strip” bags and gamma sterilized.

Features and Benefits

  • Advanced design – faster flow through
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; RNase, DNase, pyrogen and cytotoxin free
  • Four 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50mL tubes
  • Adapter for 15mL tubes included*

Legal Information

MTC is a trademark of MTC Bio
ReadyStrain is a trademark of MTC Bio
SureStrain is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCC5040MTCC5100MTCC4040
description

white, porosity 70 μm, sterile

description

blue, porosity 40 μm, sterile

description

yellow, porosity 100 μm, sterile

description

blue, porosity 40 μm, sterile

material

white

material

blue

material

yellow

material

blue , mesh Nylon , polypropylene frame

manufacturer/tradename

MTC™ Bio C5070

manufacturer/tradename

MTC™ Bio C5040

manufacturer/tradename

MTC™ Bio C5100

manufacturer/tradename

MTC™ Bio C4040

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

packaging

pack of 50 ea (individually wrapped)

packaging

pack of 50 ea (individually wrapped)

packaging

pack of 50 ea (individually wrapped)

packaging

pack of 50 ea (individually wrapped blister packs)

technique(s)

cell culture: suitable

technique(s)

cell culture: suitable

technique(s)

cell culture: suitable

technique(s)

cell culture: suitable

pore size

70 μm porosity

pore size

40 μm porosity

pore size

100 μm porosity

pore size

40 μm porosity


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library