Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
50 ea | Please contact Customer Service for Availability | 3 480,00 CZK |
About This Item
3 480,00 CZK
material
mesh Nylon , polypropylene frame, red
sterility
sterile
packaging
pack of 50 ea (individually wrapped blister packs)
manufacturer/tradename
MTC™ Bio C7020
pore size
20 μm porosity
General description
Features and Benefits
- Advanced design – faster flow through
- Compatible with 6-well plates
- Interlocking and stackable
- Sterile; dividual blister packaging
- RNase, DNase, pyrogen and cytotoxin free
- Four 1.5mm feet for straining into flat plates and dishes
- Designed for use with 50mL tubes
- Adapter for 15mL tubes included
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description red, porosity 20 μm, sterile | description teal, porosity 10 μm, sterile | description gray, porosity 50 μm, sterile | description orange, porosity 5 μm, sterile |
| material mesh Nylon , polypropylene frame, red | material mesh Nylon , polypropylene frame, teal | material mesh Nylon , polypropylene frame, gray | material orange , mesh Nylon , polypropylene frame |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio C7020 | manufacturer/tradename MTC™ Bio C7010 | manufacturer/tradename MTC™ Bio C7050 | manufacturer/tradename MTC™ Bio C7005 |
| pore size 20 μm porosity | pore size 10 μm porosity | pore size 50 μm porosity | pore size 5 μm porosity |
| packaging pack of 50 ea (individually wrapped blister packs) | packaging pack of 50 ea (individually wrapped blister packs) | packaging pack of 50 ea (individually wrapped blister packs) | packaging pack of 50 ea (individually wrapped blister packs) |
Still not finding the right product?
Explore all of our products under MTC™ Bio SureStrain™ Premium Cell Strainers
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



