Skip to Content
Merck

Skip To

MTCD33205

MTC™ Bio OptiWell Silicone Plate Sealing Mat

size 96 wells, square wells, + opening, well diam. 8.4 mm, non-sterile, pack of 50 ea

Synonym(s):

plate cover, rubber plate seal, MTC Bio D3320-5, plate sealing pad, silicone plate cover, silicone plate seal

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41122410
eCl@ss:
32120613
Manufacturer/tradename:
MTC™ Bio D3320-5
Material:
clear , silicone , square wells
Sterility:
non-sterile
Packaging:
pack of 50 ea
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , silicone , square wells

sterility

non-sterile

feature

autoclavable

packaging

pack of 50 ea

manufacturer/tradename

MTC™ Bio D3320-5

parameter

-40-80 °C temp. range

size

96 wells

well diam.

8.4 mm

General description

OptiWell Sealing Mats are produced from high quality, chemically resistant silicone and are designed to provide an airtight and liquid-tight seal. The material resists tearing and wear, minimizing the potential for particulate debris. They are compatible with temperatures from -40 to 80°C, can be autoclaved and are also prepped for reuse with a 10% bleach wash with an ethanol rinse. They can also feature black alphanumeric printing for easy reference and two types of resealable perforations ("+" and "-"), RNase, DNase and pyrogen free.

Features and Benefits

  • Black alphanumeric coding
  • Forms a tight seal in plate wells
  • Perforated mats reseal themselves
  • RNase, DNase and pyrogen free

Legal Information

MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCD33203MTCD33209MTCD332011
description

size 96 wells, square wells, + opening, well diam. 8.4 mm, non-sterile, pack of 50 ea

description

size 96 wells, round wells, + opening, well diam. 8.3 mm, non-sterile, pack of 50 ea

description

size 96 wells, square wells, - opening, well diam. 8.4 mm, non-sterile, pack of 50 ea

description

size 96 wells, round wells, - opening, well diam. 7.3 mm, non-sterile, pack of 50 ea

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

manufacturer/tradename

MTC™ Bio D3320-5

manufacturer/tradename

MTC™ Bio D3320-3

manufacturer/tradename

MTC™ Bio D3320-9

manufacturer/tradename

MTC™ Bio D3320-11

material

silicone , clear , square wells

material

clear , silicone , round wells

material

silicone , clear , square wells

material

round wells, clear , silicone

packaging

pack of 50 ea

packaging

pack of 50 ea

packaging

pack of 50 ea

packaging

pack of 50 ea

well diam.

8.4 mm

well diam.

8.3 mm

well diam.

8.4 mm

well diam.

7.3 mm

feature

autoclavable

feature

autoclavable

feature

autoclavable

feature

autoclavable


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library