Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
clear , polypropylene
sterility
sterile
feature
autoclavable, 1 channel
packaging
case of 50 ea (10 bags of 5ea)
manufacturer/tradename
MTC™ Bio D3390-1S
parameter
-80 °C temp. range
H
31.5 mm
capacity
190 mL
General description
Features and Benefits
- ANSI / SLAS 1-2004 Compliant
- Certified RNase, DNase and pyrogen free
- Robot friendly / standard dimensions
- Autoclavable and freezable to -80°C
- SLAS standard footprint
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 190 mL, 1 channel, polypropylene, sterile, case of 50 ea (10 bags of 5ea) | description capacity 190 mL, 1 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea) | description capacity 180 mL, 8 channel, polypropylene, sterile, case of 50 ea (10 bags of 5ea) | description capacity 180 mL, 12 channel, polypropylene, sterile, case of 50 ea (10 bags of 5ea) |
| sterility sterile | sterility non-sterile | sterility sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio D3390-1S | manufacturer/tradename MTC™ Bio D3390-1 | manufacturer/tradename MTC™ Bio D3390-8S | manufacturer/tradename MTC™ Bio D3390-12S |
| capacity 190 mL | capacity 190 mL | capacity 180 mL | capacity 180 mL |
| material polypropylene , clear | material polypropylene , clear | material polypropylene , clear | material clear , polypropylene |
| packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) |
| parameter -80 °C temp. range | parameter -80 °C temp. range | parameter -80 °C temp. range | parameter -80 °C temp. range |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell Automation Reservoir
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


