Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41121522
eCl@ss:
32160701
Manufacturer/tradename:
MTC™ Bio D3390-96S
Capacity:
195 mL
Material:
clear , polypropylene
Sterility:
sterile
material
clear , polypropylene
sterility
sterile
feature
autoclavable, 96 channel
packaging
case of 50 ea (10 bags of 5ea)
manufacturer/tradename
MTC™ Bio D3390-96S
parameter
-80 °C temp. range
H
31.4 mm
capacity
195 mL
General description
OptiWell Reservoirs are compatible with a wide range of automated liquid handling equipment. Offered with 1 to 384 wells, they are useful in multiple applications, including mixing, fraction collection, plate replication, compound storage, and scale-up / scale-down methods. OptiWell Reservoirs conform with SLAS standard dimensions. They are made of chemically inert, low binding polypropylene to minimize excess residue/waste.
Features and Benefits
- ANSI / SLAS 1-2004 Compliant
- Certified RNase, DNase and pyrogen free
- Robot friendly / standard dimensions
- Autoclavable and freezable to -80°C
- SLAS standard footprint
Legal Information
MTC is a trademark of MTC Bio
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell Automation Reservoir
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.