Skip to Content
Merck

Skip To

MTCF4086

MTC™ Bio BioFlask™ Fernbach Flask

capacity 2.8 L, polycarbonate, cap, vented, bottom (baffled), sterile, pack of 6 ea (individually wrapped)

Synonym(s):

culture flask, Fernbach vessel, MTC Bio F4086, laboratory flask, plastic flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
6 ea
Please contact Customer Service for Availability
9 520,00 CZK

About This Item

NACRES:
NB.15
UNSPSC Code:
41122104
Capacity:
2.8 L
Material:
bottom (baffled), polycarbonate
Sterility:
sterile
Feature:
cap vented

9 520,00 CZK


Please contact Customer Service for Availability

​
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

bottom (baffled), polycarbonate

sterility

sterile

feature

cap vented

packaging

pack of 6 ea (individually wrapped)

manufacturer/tradename

MTC™ Bio F4086

capacity

2.8 L

General description

Flask, Erlenmeyer, Styrene Butadiene, 2.8L, baffled bottom w / vented screw cap, Sterile, Indiv wrapped, 6 / CS
Jumbo Fernbach Flasks made of styrene-butadiene with polypropylene screw caps which are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms to the international SBS standard, for quick, secure connection to bioreactor equipment.

Features and Benefits

  • Vented screw caps
  • Flat or baffled bottoms
  • Gamma sterile (SAL 10-6)
  • Pyrogen free and RNase/DNase free
  • Individually wrapped

Legal Information

BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCF4087MTCF4067MTCF4069
description

capacity 2.8 L, polycarbonate, cap, vented, bottom (baffled), sterile, pack of 6 ea (individually wrapped)

description

capacity 5.0 L, styrene-butadiene bottom (baffled), cap, vented, sterile, pack of 4 ea (individually wrapped)

description

fits 125 mL and 250 mL flasks

description

fits 2.8L and 5.9L jumbo flasks

capacity

2.8 L

capacity

5.0 L

capacity

-

capacity

-

manufacturer/tradename

MTC™ Bio F4086

manufacturer/tradename

MTC™ Bio F4087

manufacturer/tradename

MTC™ Bio F4067

manufacturer/tradename

MTC™ Bio F4069

sterility

sterile

sterility

sterile

sterility

-

sterility

-

material

polycarbonate , bottom (baffled)

material

styrene-butadiene bottom (baffled), bottom (baffles)

material

blue polypropylene cap (with 0.2 µm membrane)

material

blue polypropylene cap (with 0.2 µm membrane)

feature

cap vented

feature

cap vented

feature

-

feature

-

packaging

pack of 6 ea (individually wrapped)

packaging

pack of 4 ea (individually wrapped)

packaging

pack of 10 ea

packaging

pack of 10 ea


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library