Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
Please contact Customer Service for Availability | 2 430,00 CZK |
About This Item
2 430,00 CZK
material
clear , conical bottom, polypropylene
sterility
sterile
packaging
case of 1000 ea (8 bags of 125ea)
manufacturer/tradename
MTC™ Bio T8302
parameter
-86°C—121 °C temp. range, 4,000 × g speed
capacity
5 mL
diam. × L
12 mm × 75 mm
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Polystyrene (PS) max 2000×g
- Polystyrene (PS) tubes withstand temperatures from 0°C to 70°C
- Polypropylene (PP) max 4000×g
- Polypropylene (PP) tubes withstand temperatures of from -86°C to 121°C
- Sterilized to SAL 10-6
- RNase, DNase, pyrogen and cytotoxin free
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 5 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 5 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 14 mL, polypropylene, sterile, case of 1000 ea (8 bags of 125ea) | description capacity 5 mL, polypropylene, sterile, pack of 1000 ea (8 x bag 125EA) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| manufacturer/tradename MTC™ Bio T8302 | manufacturer/tradename MTC™ Bio T8306 | manufacturer/tradename MTC™ Bio T8232 | manufacturer/tradename MTC™ Bio T8320 |
| material polypropylene , clear , conical bottom | material conical bottom, polystyrene , clear | material polypropylene , conical bottom, clear | material polypropylene , cap (dual position snap cap), round |
| packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging case of 1000 ea (8 bags of 125ea) | packaging pack of 1000 ea (8 x bag 125EA) |
| capacity 5 mL | capacity 5 mL | capacity 14 mL | capacity 5 mL |
| diam. × L 12 mm × 75 mm | diam. × L 12 mm × 75 mm | diam. × L 17 mm × 100 mm | diam. × L 12 mm × 75 mm |
Still not finding the right product?
Explore all of our products under MTC™ Bio Culture Tubes
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



