Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
polystyrene , round , screw cap
sterility
sterile
feature
graduation
packaging
pack of 500 ea (10 x racks 50EA)
manufacturer/tradename
MTC™ Bio T8742
parameter
1400 × g speed
capacity
5 mL
diam. × L
12 mm × 75 mm
suitability
suitable for (cell culture)
General description
DuoClick™ tubes are available e-beam sterilized, with screw caps attached, and in ready-to-use rack packaging.
Application
Features and Benefits
- New patent pending screw-cap!
- Aerobic culturing at first click
- Anaerobic after second click
- Printed graduations
- Flat, markable screw-cap
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 5 mL, polystyrene, sterile, pack of 500 ea (10 x racks 50EA) | description capacity 5 mL, polypropylene, sterile, pack of 500 ea (20 x bags 25EA) | description capacity 5 mL, polypropylene, sterile, pack of 500 ea (individually wrapped) | description capacity 5 mL, polypropylene, non-sterile, pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately) |
| suitability suitable for (cell culture) | suitability suitable for (cell culture) | suitability suitable for (cell culture) | suitability suitable for (cell culture) |
| sterility sterile | sterility sterile | sterility sterile | sterility non-sterile |
| manufacturer/tradename MTC™ Bio T8742 | manufacturer/tradename MTC™ Bio T8730 | manufacturer/tradename MTC™ Bio T8734 | manufacturer/tradename MTC™ Bio T8750 |
| material polystyrene , round , screw cap | material polypropylene , screw cap, round | material polypropylene , round , screw cap, (cell culture) | material screw cap, polypropylene |
| feature graduation | feature graduation | feature - | feature graduation, graduation: no |
| packaging pack of 500 ea (10 x racks 50EA) | packaging pack of 500 ea (20 x bags 25EA) | packaging pack of 500 ea (individually wrapped) | packaging pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately) |
Still not finding the right product?
Explore all of our products under MTC™ Bio DuoClick™ Two Position Screw-cap Culture Tube
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
