Skip to Content
Merck

Z744591

IRS Alcohol Proof Scale Hydrometer

size G

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41113024
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

feature

graduation 0.2

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6613-G

L

12 in. × 305 mm

General description

Verify the alcohol content of your ethyl alcohol-based spirits with our proof scale hydrometer. Tolerances match those laid out by IRS specifications.

Features and Benefits

  • Proof Range: 20 to 40
  • IRS Size: G
  • Subdivisions: 0.2
  • Tolerance: ±0.4%
  • Calibration for use at 15.5°C/60°F
  • Approx. Length: 305 mm



Still not finding the right product?

Explore all of our products under IRS Alcohol Proof Scale Hydrometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library