Skip to Content
Merck

Z744708

Filter Holder System

new

screen material stainless steel, volume 100 mL

Sign In to View Organizational & Contract Pricing

Select a Size


Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

sterility

non-sterile

feature

autoclavable (at 121°C/250°F for 20 minutes)

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6168-0004

maximum volume

150 mL

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The filtration filter holder system kit can be used in general and biological applications.

Features and Benefits

  • Effective Filtration Area: 9.6 cm2 using 47 mm diam. Filter, prefilter diam.: 35 mm (not included)
  • Max. Capacity: 150 mL (100 mL Funnel)
  • Sterilization: Autoclavable (at 121°C/250°F for 20 minutes) excluding PTFE Gasket


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service